Shop AK SCIENTIFIC
See all product information
Create Account
cis-Capsaicin (250mg), CAS 25775-90-0
- Mfr # 2135AB-250mg
- Zoro # G923831856
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
CAS Number
25775-90-0
Chemical Container Size
250 mg
Molecular Weight
305.41 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2135AB-250mg
- Zoro #
- G923831856
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 25775-90-0
- Molecular Weight
- 305.41 g/mol
- Item
- cis-Capsaicin
Description
Chemical Formula C18H27NO3 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.