Shop SPECTRUM
See all product information
Create Account
Chloroaniline, C6H6CIN, 25ml
- Mfr # C0110-25ML
- Zoro # G8125271
product price:Â
$
29.69
/ea
Key Features
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2019, Chloroaniline, Liquid, 6. PG II
CAS Number
108-42-9
Molecular Weight
F.W. 127.57
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0110-25ML
- Zoro #
- G8125271
- UPC #
- -
- Country of Origin
- Japan
- Item
- Chloroaniline
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN2019, Chloroaniline, Liquid, 6. PG II
- CAS Number
- 108-42-9
- Molecular Weight
- F.W. 127.57
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C6H6CIN
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 mL
Description
Chloroaniline, CAS Number 108-42-9, Molecular Weight F.W. 127.57, Chemical Formula C6H6CIN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2019, Chloroaniline, Liquid, 6. PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.