Shop AK SCIENTIFIC
See all product information
Create Account
CL-316243 (10mg), CAS 138908-40-4
- Mfr # SYN5403-10mg
- Zoro # G523898464
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 mg
CAS Number
138908-40-4
Molecular Weight
465.79 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYN5403-10mg
- Zoro #
- G523898464
- UPC #
- -
- Country of Origin
- China
- Item
- CL-316243
- CAS Number
- 138908-40-4
- Molecular Weight
- 465.79 g/mol
Description
Chemical Formula C20H18ClNO7.2Na Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.