Shop SPECTRUM
See all product information
Create Account
Capsaicin, USP, 25g
- Mfr # C1869-25GM04
- Zoro # G8030412
product price:Â
$
4,901.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Formula
C18H27NO3
Chemical Container Type
Bottle
Molecular Weight
F.W. 305.41
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1869-25GM04
- Zoro #
- G8030412
- UPC #
- -
- Country of Origin
- United States
- Item
- Capsaicin, USP
- Chemical Grade
- USP
- Chemical Formula
- C18H27NO3
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 305.41
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 404-86-4
- Shipping Restrictions
- UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
Dimensions
- Chemical Container Size
- 25 g
Description
Capsaicin, USP, CAS Number 404-86-4, Molecular Weight F.W. 305.41, Chemical Formula C18H27NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.