Shop AK SCIENTIFIC
See all product information
Create Account
Copper(I) chloride (5g), CAS 7758-89-6
- Mfr # S234-5g
- Zoro # G723846661
product price:Â
$
23.59
/ea
Key Features
CAS Number
7758-89-6
Chemical Container Size
5 g
Molecular Weight
99 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S234-5g
- Zoro #
- G723846661
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 7758-89-6
- Molecular Weight
- 99 g/mol
- Item
- Copper(I) chloride
Description
Chemical Formula ClCu Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.