Carbohydrates
- Mfr # A25650-100.0
- Zoro # G424786105
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Storage Temperature - Maximum
8 Degrees C
Shelf Life
25 mo
Solubility Type
Water
Product Type
D-(+)-Arabitol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A25650-100.0
- Zoro #
- G424786105
- UPC #
- -
- Country of Origin
- Slovakia
Details
- Item
- Carbohydrates
- Purity
- 99 %
- Storage Temperature - Maximum
- 8 Degrees C
- Shelf Life
- 25 mo
- Solubility Type
- Water
- Product Type
- D-(+)-Arabitol
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 488-82-4
- Calibration Certificate
- No
- Molecular Weight
- 152.15 g/mol
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C5H12O5
- Color
- White to Off-White
- Quantity
- 1
- Container Type
- Can
- Storage Temperature - Minimum
- 2 Degrees C
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 100 g
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 488-82-4, Molecular Weight 152.15 g/mol, Chemical Formula C5H12O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 25 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.