Shop AK SCIENTIFIC
See all product information
Create Account
Copper(II) sulfate, anhydrous (25g), CAS 7758-98-7
- Mfr # K358-25g
- Zoro # G923874112
product price:Â
$
35.35
/ea
Key Features
Molecular Weight
159.61 g/mol
Chemical Container Size
25 g
CAS Number
7758-98-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K358-25g
- Zoro #
- G923874112
- UPC #
- -
- Country of Origin
- China
- Item
- Copper(II) sulfate, anhydrous
- Molecular Weight
- 159.61 g/mol
- CAS Number
- 7758-98-7
Description
Chemical Formula CuO4S Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.