Shop SPECTRUM
See all product information
Create Account
Choline Bitartrate, FCC, 500g
- Mfr # C1228-500GM10
- Zoro # G7918309
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 253.25
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
FCC
Chemical Formula
C9H19NO7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1228-500GM10
- Zoro #
- G7918309
- UPC #
- -
- Country of Origin
- United States
- Item
- Choline Bitartrate, FCC
- Molecular Weight
- F.W. 253.25
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- FCC
- Chemical Formula
- C9H19NO7
- Shelf Life
- 24 mo
- CAS Number
- 87-67-2
Description
Choline Bitartrate, FCC, CAS Number 87-67-2, Molecular Weight F.W. 253.25, Chemical Formula C9H19NO7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.