Shop AK SCIENTIFIC
See all product information
Create Account
Coumarin 314 (250mg), CAS 55804-66-5
- Mfr # 7489AL-250mg
- Zoro # G923841763
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mg
CAS Number
55804-66-5
Molecular Weight
313.35 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7489AL-250mg
- Zoro #
- G923841763
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Item
- Coumarin 314
- CAS Number
- 55804-66-5
- Molecular Weight
- 313.35 g/mol
Description
Chemical Formula C18H19NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.