Shop SPECTRUM

Chlorobutanol, Anhydrous, NF, 25g

  • Mfr # CH123-25GM
  • Zoro # G8044482

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

CAS Number
57-15-8
Chemical Container Type
Bottle
Molecular Weight
177.46
Chemical Container Material
Amber Glass
Chemical Formula
C4H7Cl3O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH123-25GM
Zoro #
G8044482
UPC #
-
Country of Origin
United States
Item
Chlorobutanol
CAS Number
57-15-8
Chemical Container Type
Bottle
Molecular Weight
177.46
Chemical Container Material
Amber Glass
Chemical Formula
C4H7Cl3O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
NF
Shelf Life
42 mo
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Chlorobutanol
Form
Powder
Features
Hygroscopic
Container Material
Amber Glass
Special Information
Hygroscopic
Volume
25 g
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
25 g

Description

Chlorobutanol, Concentration Not Applicable, CAS Number 57-15-8, Molecular Weight 177.46, Chemical Formula C4H7Cl3O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 42 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.