Shop AK SCIENTIFIC
See all product information
Create Account
CX-6258 HCl (25mg), CAS 1353859-00-3
- Mfr # 2343AH-25mg
- Zoro # G623791528
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1353859-00-3
Molecular Weight
498.41 g/mol
Chemical Container Size
25 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2343AH-25mg
- Zoro #
- G623791528
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mg
Details
- Item
- CX-6258 HCl
- CAS Number
- 1353859-00-3
- Molecular Weight
- 498.41 g/mol
Description
Chemical Formula C26H24ClN3O3.ClH Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.