Shop AK SCIENTIFIC
See all product information
Create Account
CYC-116 (50mg), CAS 693228-63-6
- Mfr # X7369-50mg
- Zoro # G423818258
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
CAS Number
693228-63-6
Molecular Weight
368.46 g/mol
Chemical Container Size
50 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7369-50mg
- Zoro #
- G423818258
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 693228-63-6
- Item
- CYC-116
- Molecular Weight
- 368.46 g/mol
Description
Chemical Formula C18H20N6OS Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.