Shop AK SCIENTIFIC
See all product information
Create Account
Cyclohex-3-en-1-ylmethanol (500g), CAS 1679-51-2
- Mfr # 8571AA-500g
- Zoro # G323796526
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
1679-51-2
Molecular Weight
112.17 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8571AA-500g
- Zoro #
- G323796526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Cyclohex-3-en-1-ylmethanol
- CAS Number
- 1679-51-2
- Molecular Weight
- 112.17 g/mol
Description
Chemical Formula C7H12O Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.