Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopentyl isothiocyanate (10g), CAS 33522-03-1
- Mfr # 0579AE-10g
- Zoro # G723795228
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
127.21 g/mol
CAS Number
33522-03-01
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0579AE-10g
- Zoro #
- G723795228
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- Cyclopentyl isothiocyanate
- Molecular Weight
- 127.21 g/mol
- CAS Number
- 33522-03-01
Description
Chemical Formula C6H9NS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.