Shop AK SCIENTIFIC
See all product information
Create Account
Cylopropylmethyl chloride (25g), CAS 5911-08-0
- Mfr # 9198AJ-25g
- Zoro # G423904272
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
90.55 g/mol
CAS Number
5911-08-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9198AJ-25g
- Zoro #
- G423904272
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 90.55 g/mol
- Item
- Cylopropylmethyl chloride
- CAS Number
- 5911-08-0
Description
Chemical Formula C4H7Cl Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.