Shop SPECTRUM
See all product information
Create Account
Cupric Oxide, Black, Powder, CP, 2.5kg
- Mfr # C1417-2.5KG13
- Zoro # G8019273
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Chemical Container Type
Bottle
CAS Number
1317-38-0
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1417-2.5KG13
- Zoro #
- G8019273
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Oxide, Black, Powder, CP
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- CAS Number
- 1317-38-0
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 79.55
- Chemical Formula
- CuO
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Cupric Oxide, Black, Powder, CP, CAS Number 1317-38-0, Molecular Weight F.W. 79.55, Chemical Formula CuO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.