Shop AK SCIENTIFIC
See all product information
Create Account
Cystamine sulfate (5g), CAS 16214-16-7
- Mfr # P012-5g
- Zoro # G323825448
product price:Â
$
39.29
/ea
Key Features
CAS Number
16214-16-7
Chemical Container Size
5 g
Molecular Weight
250.36 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P012-5g
- Zoro #
- G323825448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 16214-16-7
- Item
- Cystamine sulfate
- Molecular Weight
- 250.36 g/mol
Description
Chemical Formula C4H14N2O4S3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.