Carbohydrates
- Mfr # G32045-10000.0
- Zoro # G624794740
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Color
White
Solubility Type
Water
CAS Number
50-99-7
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G32045-10000.0
- Zoro #
- G624794740
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Color
- White
- Solubility Type
- Water
- CAS Number
- 50-99-7
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Chemical Formula
- C6H12O6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free, Dextrose Anhydrous
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Volume
- 10 kg
- Molecular Weight
- 180.16 g/mol
- Container Type
- Bucket
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Form
- Powder
- Product Type
- D-(+)-Glucose [Dextrose Anhydrous]
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 50-99-7, Molecular Weight 180.16 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.