Shop AK SCIENTIFIC
See all product information
Create Account
H-Asn-NH2 HCl (10g), CAS 57471-69-9
- Mfr # 7075AH-10g
- Zoro # G123815830
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
CAS Number
57471-69-9
Molecular Weight
167.6 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7075AH-10g
- Zoro #
- G123815830
- UPC #
- -
- Country of Origin
- China
- Item
- H-Asn-NH2 HCl
- CAS Number
- 57471-69-9
- Molecular Weight
- 167.6 g/mol
Description
Chemical Formula C4H9N3O2.HCl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.