Shop AK SCIENTIFIC
See all product information
Create Account
H-Asp(OEt)-OEt HCl (500g), CAS 16115-68-7
- Mfr # X5798-500g
- Zoro # G723844803
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
CAS Number
16115-68-7
Chemical Container Size
500 g
Molecular Weight
225.67 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5798-500g
- Zoro #
- G723844803
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- CAS Number
- 16115-68-7
- Item
- H-Asp(OEt)-OEt HCl
- Molecular Weight
- 225.67 g/mol
Description
Chemical Formula C8H16ClNO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.