Shop AK SCIENTIFIC
See all product information
Create Account
H-DL-Thr-OMe·HCl (100g), CAS 62076-66-8
- Mfr # W7414-100g
- Zoro # G723905269
product price:
$
277.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
169.61 g/mol
CAS Number
62076-66-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7414-100g
- Zoro #
- G723905269
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 169.61 g/mol
- Item
- H-DL-Thr-OMe·HCl
- CAS Number
- 62076-66-8
Description
Chemical Formula C5H12ClNO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.