Shop AK SCIENTIFIC
See all product information
Create Account
H-(R)-β-3-tBu-Ala-OH (250mg), CAS 367278-49-7
- Mfr # W5788-250mg
- Zoro # G923887358
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mg
Molecular Weight
145.2 g/mol
CAS Number
367278-49-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5788-250mg
- Zoro #
- G923887358
- UPC #
- -
- Country of Origin
- China
- Item
- H-(R)-?-3-tBu-Ala-OH
- Molecular Weight
- 145.2 g/mol
- CAS Number
- 367278-49-7
Description
Chemical Formula C7H15NO2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.