Shop AK SCIENTIFIC
See all product information
Create Account
Halazone (250mg), CAS 80-13-7
- Mfr # 8007AL-250mg
- Zoro # G523815164
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mg
CAS Number
80-13-7
Molecular Weight
270.091 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8007AL-250mg
- Zoro #
- G523815164
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 80-13-7
- Item
- Halazone
- Molecular Weight
- 270.091 g/mol
Description
Chemical Formula C7H5Cl2NO4S Purity >90% (T) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.