Shop AK SCIENTIFIC

Hemimellitic acid (1g), CAS 569-51-7

  • Mfr # A104-1g
  • Zoro # G123852156

product price: 
$
35.35
/ea

Key Features

Chemical Container Size
1 g
CAS Number
569-51-7
Molecular Weight
210.14 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A104-1g
Zoro #
G123852156
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

Item
Hemimellitic acid
CAS Number
569-51-7
Molecular Weight
210.14 g/mol

Description

Chemical Formula C9H6O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews