Shop AK SCIENTIFIC
See all product information
Create Account
Heptaethylene glycol (25g), CAS 5617-32-3
- Mfr # Y4960-25g
- Zoro # G123850053
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
326.38 g/mol
Chemical Container Size
25 g
CAS Number
5617-32-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4960-25g
- Zoro #
- G123850053
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 326.38 g/mol
- Item
- Heptaethylene glycol
- CAS Number
- 5617-32-3
Description
Chemical Formula C14H30O8 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.