Shop RPI

TerrificBrothModified, 500 g, 15 C

  • Mfr # T15100-500.0
  • Zoro # G103559761

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 g
Purity
95 %
Form
Granular
Solubility
Water
Storage Temp.
Room Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T15100-500.0
Zoro #
G103559761
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g
Size
500 g
Bottle Size
500 g
Size - Alpha
500 g

Details

Item
Terrific Broth, Modified
Purity
95 %
Form
Granular
Solubility
Water
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Terrific Broth, Modified
Volume
500 g
Features
Enriched Media for Maintenance and Propagation of E
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
Lab
CAS Number
7758-11-4, 7778-77-0, 8013-01-2, 91079-40-2
Solubility Type
Water
Application
Propagation and Maintenance of E
Quantity
1
Product Form
Granular
Container Type
Can
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Terrific Broth Modified

Description

Terrific Broth, Modified, Media Type Terrific Broth Modified, Size - Alpha 500 g, Product Form Granular, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.