Shop AK SCIENTIFIC
See all product information
Create Account
Heptane (100mL), CAS 142-82-5
- Mfr # 7811AF-100mL
- Zoro # G723830288
product price:Â
$
35.35
/ea
Key Features
CAS Number
142-82-5
Molecular Weight
100.2 g/mol
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7811AF-100mL
- Zoro #
- G723830288
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 142-82-5
- Item
- Heptane
- Molecular Weight
- 100.2 g/mol
Description
Chemical Formula C7H16 Purity >99.5% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.