Shop AK SCIENTIFIC
See all product information
Create Account
Hex-5-ynoic acid (1g), CAS 53293-00-8
- Mfr # 7559AB-1g
- Zoro # G123811580
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
112.13 g/mol
Chemical Container Size
1 g
CAS Number
53293-00-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7559AB-1g
- Zoro #
- G123811580
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 112.13 g/mol
- Item
- Hex-5-ynoic acid
- CAS Number
- 53293-00-8
Description
Chemical Formula C6H8O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.