Shop SPECTRUM
See all product information
Create Account
Saccharin Sodium, Dihydrate, Granular, 12kg
- Mfr # SO195-12KG18
- Zoro # G7945539
product price:
$
5,676.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
F.W. 241.20
Chemical Formula
C7H4NNaO3S¿2H2O
Shelf Life
24 mo
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO195-12KG18
- Zoro #
- G7945539
- UPC #
- -
- Country of Origin
- United States
- Item
- Saccharin Sodium, Dihydrate, Granular, USP
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 241.20
- Chemical Formula
- C7H4NNaO3S¿2H2O
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- CAS Number
- 6155-57-3
Dimensions
- Chemical Container Size
- 12 kg
Description
Saccharin Sodium, Dihydrate, Granular, USP, CAS Number 6155-57-3, Molecular Weight F.W. 241.20, Chemical Formula C7H4NNaO3S¿2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.