Shop AK SCIENTIFIC
See all product information
Create Account
Hexamethylphosphoramide (100g), CAS 680-31-9
- Mfr # K120-100g
- Zoro # G423826963
product price:Â
$
87.75
/ea
Key Features
Molecular Weight
179.2 g/mol
Chemical Container Size
100 g
CAS Number
680-31-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K120-100g
- Zoro #
- G423826963
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 179.2 g/mol
- Item
- Hexamethylphosphoramide
- CAS Number
- 680-31-9
Description
Chemical Formula C6H18N3OP Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.