Shop AK SCIENTIFIC
See all product information
Create Account
Hexyl propanoate (25mL), CAS 2445-76-3
- Mfr # S222-25mL
- Zoro # G223896128
product price:Â
$
20.95
/ea
Key Features
CAS Number
2445-76-3
Molecular Weight
158.24 g/mol
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S222-25mL
- Zoro #
- G223896128
- UPC #
- -
- Country of Origin
- China
- Item
- Hexyl propanoate
- CAS Number
- 2445-76-3
- Molecular Weight
- 158.24 g/mol
Description
Chemical Formula C9H18O2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.