Shop SPECTRUM
See all product information
Create Account
Potassium Iodide, Granular, FCC, 2.5kg
- Mfr # P1344-2.5KG13
- Zoro # G8014680
product price:Â
$
1,604.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
7681-11-0
Molecular Weight
166
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1344-2.5KG13
- Zoro #
- G8014680
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Chemical Container Material
- Amber Glass
- CAS Number
- 7681-11-0
- Molecular Weight
- 166
- Chemical Container Type
- Bottle
- Chemical Formula
- KI
- Chemical Grade
- FCC
- Shelf Life
- 36 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Potassium Iodide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Light Sensitive, Moisture Sensitive
- Container Material
- Amber Glass
- Form
- Powder
- Special Information
- Light Sensitive, Moisture Sensitive
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Grade Certification
- Halal, Kosher
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.