Shop AK SCIENTIFIC
See all product information
Create Account
Hoechst 33342 (250mg), CAS 23491-52-3
- Mfr # M562-250mg
- Zoro # G623830401
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
CAS Number
23491-52-3
Chemical Container Size
250 mg
Molecular Weight
452.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M562-250mg
- Zoro #
- G623830401
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Item
- Hoechst 33342
- CAS Number
- 23491-52-3
- Molecular Weight
- 452.56 g/mol
Description
Chemical Formula C27H28N6O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.