Shop SPECTRUM
See all product information
Create Account
1-Octanesulfonic Acid Sodium Salt, Monohy
- Mfr # O1001-25GM
- Zoro # G7902811
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
HPLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1001-25GM
- Zoro #
- G7902811
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Octanesulfonic Acid Sodium Salt, Monohydrate, Reagents HPLC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- HPLC
- CAS Number
- 207596-29-0
- Molecular Weight
- 234.28
- Shelf Life
- 24 mo
- Chemical Formula
- C8H17NaO3S x H2O
Dimensions
- Chemical Container Size
- 25 g
Description
1-Octanesulfonic Acid Sodium Salt, Monohydrate, Reagents HPLC, CAS Number 207596-29-0, Molecular Weight 234.28, Chemical Formula C8H17NaO3S x H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.