HPTDP [S-(1-Oxo-2-pyridyl)-thio-1, 3-dimethylpropyleneuronium hexafluorophosphate] (250mg), CAS 3668
- Mfr # A840-250mg
- Zoro # G423854690
product price:Â
$
96.89
/ea
Key Features
Chemical Container Size
250 mg
Molecular Weight
383.3 g/mol
CAS Number
366821-62-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A840-250mg
- Zoro #
- G423854690
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 383.3 g/mol
- Item
- HPTDP [S-(1-Oxo-2-pyridyl)-thio-1,3-dimethylpropyleneuronium hexafluorophosphate]
- CAS Number
- 366821-62-7
Dimensions
- Chemical Container Size
- 250 mg
Description
Chemical Formula C11H16N3OS.PF6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.