Shop SPECTRUM
See all product information
Create Account
Isopropyl Alcohol, ACS, 1L, PK6
- Mfr # SP158-1LTAI
- Zoro # G8047903
product price:Â
$
563.99
/pk of 6, $94.00/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C3H8O
Shelf Life
24 mo
Shipping Restrictions
UN1219 Isopropanol 3 PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP158-1LTAI
- Zoro #
- G8047903
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H8O
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1219 Isopropanol 3 PG II
- Chemical Grade
- ACS
- CAS Number
- 67-63-0
- Molecular Weight
- 60.11
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Isopropyl Alcohol
- Form
- Liquid
- Container Material
- Amber Glass
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 L
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- I
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219 Isopropanol 3 PG II, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.