Shop AK SCIENTIFIC
See all product information
Create Account
L-Ascorbic acid 2-phosphate sesquimagnesium salt hydrate (5g), CAS 1713265-25-8
- Mfr # 3115AP-5g
- Zoro # G423833633
product price:ย
$
116.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
289.54 (anhydrous basis) g/mol
Chemical Container Size
5 g
CAS Number
1713265-25-8
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3115AP-5g
- Zoro #
- G423833633
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 289.54 (anhydrous basis) g/mol
- Item
- L-Ascorbic acid 2-phosphate sesquimagnesium salt hydrate
- CAS Number
- 1713265-25-8
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula C6H6Mg1.5O9P ยท xH2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.