Shop AK SCIENTIFIC
See all product information
Create Account
Lansoprazole (5g), CAS 103577-45-3
- Mfr # G437-5g
- Zoro # G523863257
product price:Â
$
47.15
/ea
Key Features
CAS Number
103577-45-3
Chemical Container Size
5 g
Molecular Weight
369.36 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G437-5g
- Zoro #
- G523863257
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 103577-45-3
- Item
- Lansoprazole
- Molecular Weight
- 369.36 g/mol
Description
Chemical Formula C16H14F3N3O2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.