Shop AK SCIENTIFIC
See all product information
Create Account
Lithium dodecyl sulfate (1g), CAS 2044-56-6
- Mfr # 7325AH-1g
- Zoro # G723841833
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
CAS Number
2044-56-6
Molecular Weight
272.33 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7325AH-1g
- Zoro #
- G723841833
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Lithium dodecyl sulfate
- CAS Number
- 2044-56-6
- Molecular Weight
- 272.33 g/mol
Description
Chemical Formula C12H25O4S.Li Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.