Shop AK SCIENTIFIC
See all product information
Create Account
Lithium salicylate monohydrate (1g), CAS 75575-50-7
- Mfr # 7837AF-1g
- Zoro # G623879974
product price:
$
30.15
/ea
Key Features
CAS Number
75575-50-7
Chemical Container Size
1 g
Molecular Weight
162.1 (144.1 anhy) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7837AF-1g
- Zoro #
- G623879974
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 75575-50-7
- Item
- Lithium salicylate monohydrate
- Molecular Weight
- 162.1 (144.1 anhy) g/mol
Description
Chemical Formula C7H5O3Li·H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.