Shop AK SCIENTIFIC
See all product information
Create Account
Lithium zirconate, -80 mesh (1g), CAS 12031-83-3
- Mfr # 5233AF-1g
- Zoro # G123861721
product price:Â
$
20.95
/ea
Key Features
CAS Number
12031-83-3
Chemical Container Size
1 g
Molecular Weight
153.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5233AF-1g
- Zoro #
- G123861721
- UPC #
- -
- Country of Origin
- China
- Item
- Lithium zirconate, -80 mesh
- CAS Number
- 12031-83-3
- Molecular Weight
- 153.1 g/mol
Description
Chemical Formula Li2ZrO3 Purity 94% min. Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.