Shop AK SCIENTIFIC

Magnesium acetate (100g), CAS 142-72-3

  • Mfr # 3108AP-100g
  • Zoro # G423786465

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
142.39 g/mol
Chemical Container Size
100 g
CAS Number
142-72-3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3108AP-100g
Zoro #
G423786465
UPC #
-
Country of Origin
China
Molecular Weight
142.39 g/mol
CAS Number
142-72-3
Item
Magnesium acetate

Description

Chemical Formula C4H6MgO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.