Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 6-bromo-1-benzofuran-2-carboxylate (1g), CAS 425675-94-1
- Mfr # 3173AE-1g
- Zoro # G423793401
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
255.06 g/mol
CAS Number
425675-94-1
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3173AE-1g
- Zoro #
- G423793401
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 255.06 g/mol
- Item
- Methyl 6-bromo-1-benzofuran-2-carboxylate
- CAS Number
- 425675-94-1
Description
Chemical Formula C10H7BrO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.