Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium acetate (25g), CAS 142-72-3
- Mfr # 3108AP-25g
- Zoro # G423823252
product price:Â
$
35.35
/ea
Key Features
Molecular Weight
142.39 g/mol
Chemical Container Size
25 g
CAS Number
142-72-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3108AP-25g
- Zoro #
- G423823252
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 142.39 g/mol
- Item
- Magnesium acetate
- CAS Number
- 142-72-3
Description
Chemical Formula C4H6MgO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.