Shop AK SCIENTIFIC
See all product information
Create Account
Magnesium gluconate dihydrate (5g), CAS 3632-91-5
- Mfr # 6020AF-5g
- Zoro # G423814014
product price:Â
$
48.45
/ea
Key Features
Molecular Weight
450.63 g/mol
Chemical Container Size
5 g
CAS Number
3632-91-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6020AF-5g
- Zoro #
- G423814014
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 450.63 g/mol
- CAS Number
- 3632-91-5
- Item
- Magnesium gluconate dihydrate
Description
Chemical Formula C12H22MgO14.2H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.