Shop AK SCIENTIFIC
See all product information
Create Account
Manganese gluconate (25g), CAS 6485-39-8
- Mfr # M633-25g
- Zoro # G623897145
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
445.23 g/mol
Chemical Container Size
25 g
CAS Number
6485-39-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M633-25g
- Zoro #
- G623897145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 445.23 g/mol
- Item
- Manganese gluconate
- CAS Number
- 6485-39-8
Description
Chemical Formula C12H22MnO14 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.