Shop AK SCIENTIFIC
See all product information
Create Account
Methoxyethyltriphenylphosphonium bromide (500g), CAS 55894-16-1
- Mfr # Y5043-500g
- Zoro # G523913228
product price:Â
$
1,452.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
401.28 g/mol
CAS Number
55894-16-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y5043-500g
- Zoro #
- G523913228
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Methoxyethyltriphenylphosphonium bromide
- Molecular Weight
- 401.28 g/mol
- CAS Number
- 55894-16-1
Description
Chemical Formula C21H22OP.Br Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.