Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 1-Boc-3-pyrrolidinecarboxylate (25g), CAS 122684-33-7
Mfr # X9531-25g
Zoro # G723915107
product price:Â
$
65.49
/ea
Key Features
Chemical Container Size
25 g
CAS Number
122684-33-7
Molecular Weight
229.27 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X9531-25g
- Zoro #
- G723915107
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 122684-33-7
- Item
- Methyl 1-Boc-3-pyrrolidinecarboxylate
- Molecular Weight
- 229.27 g/mol
Description
Chemical Formula C11H19NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.