Shop SPECTRUM
See all product information
Create Account
Methyl Alcohol, Histological Grade, 4L, PK4
- Mfr # HS006-4LTGL97
- Zoro # G8038788
product price:Â
$
401.99
/pk of 4, $100.50/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH3OH
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
4 L
CAS Number
67-56-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS006-4LTGL97
- Zoro #
- G8038788
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Formula
- CH3OH
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 67-56-1
- Chemical Grade
- Lab
- Molecular Weight
- 32.04
- Shipping Restrictions
- UN1230, Methanol, 3, PG II
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Histology Laboratories
- Product Type
- Methanol
- Form
- Liquid
- Container Material
- Glass
- Quantity
- 1
- REMOVE - Previous PI Node
- M
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.