Shop AK SCIENTIFIC

Methyl 1H-indazole-5-carboxylate (25g), CAS 473416-12-5

  • Mfr # W6410-25g
  • Zoro # G323897964

product price: 
$
88.99
/ea

Key Features

CAS Number
473416-12-5
Chemical Container Size
25 g
Molecular Weight
176.17 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W6410-25g
Zoro #
G323897964
UPC #
-
Country of Origin
China
CAS Number
473416-12-5
Molecular Weight
176.17 g/mol
Item
Methyl 1H-indazole-5-carboxylate

Description

Chemical Formula C9H8N2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.